Lc/Lc Wide Band Multimode Duplex Om5 50/125 Fiber Optic Cable 1M
- Mfr # LCLCOM5MD1M-AX
- Zoro # G0090287
product price:Â
$
25.99
/ea
Key Features
End 1 Connection Type
LC Network
End 2 Connection Type
LC Network
For Use With
Network Device
Cable Length
3.28 ft
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCOM5MD1M-AX
- Zoro #
- G0090287
- UPC #
- 841280197536
- Country of Origin
- Unknown
- Item
- Fiber Optic Cable
- End 1 Connection Type
- LC Network
- End 2 Connection Type
- LC Network
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
Dimensions
- Cable Length
- 3.28 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.