Shop AXIOM
See all product information
Create Account
Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 15M - Taa
- Mfr # AXG94695
- Zoro # G0660026
product price:Â
$
66.85
/ea
Key Features
Mode
Single-mode
Cable Length
49.21 ft
Color
Yellow
For Use With
Network Device
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG94695
- Zoro #
- G0660026
- UPC #
- 8412801004293
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 49.21 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Details
- Item
- Network Cable
- Mode
- Single-mode
- Color
- Yellow
- For Use With
- Network Device
- Jacket Color
- Yellow
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- LC Network - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.