Shop AXIOM
See all product information
Create Account
Lc/Lc Wide Band Multimode Duplex Om5 50/125 Fiber Optic Cable
- Mfr # LCLCOM5MD30M-AX
- Zoro # G0093699
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
LC Network
End 2 Connection Type
LC Network
Cable Length
98.43 ft
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCLCOM5MD30M-AX
- Zoro #
- G0093699
- UPC #
- 841280197659
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 98.43 ft
Details
- Item
- Fiber Optic Cable
- End 1 Connection Type
- LC Network
- End 2 Connection Type
- LC Network
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.