Lc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 8M
- Mfr # LCSTSD9Y-8M-AX
- Zoro # G0552250
product price:Â
$
34.99
/ea
Key Features
Color
Yellow
Core Dimension - Fiber Optic Cable
9/125 µm
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Length - Patch Cord
26.25 ft
Single Mode/Multi-Mode
Single-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCSTSD9Y-8M-AX
- Zoro #
- G0552250
- UPC #
- 845282092646
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 26.25 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 26.25 ft
Details
- Color
- Yellow
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Single Mode/Multi-Mode
- Single-Mode
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- ST Network - Male
- Mode
- Single Mode
- Item
- Network Cable
- Jacket Color
- Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.