Lc/Sc Om2 Fiber Cable 90M
- Mfr # LCSCMD5O-90M-AX
- Zoro # G0825810
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Orange
Core Dimension
50/125 µm
For Use With
Network Device
Cable Type
Fiber Optic
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSCMD5O-90M-AX
- Zoro #
- G0825810
- UPC #
- 841280134838
- Country of Origin
- Unknown
- Jacket Color
- Orange
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Item - Data Cable
- Network Cable
- Connector Type - Patch Cord
- LC Network - Male; SC Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- End 2 Connection Type
- SC Network - Male
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
Dimensions
- Core Dimension
- 50/125 µm
- Length - Patch Cord
- 295.28 ft
- Cable Length
- 295.28 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.