Shop AXIOM
See all product information
Create Account
Lc/St 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 15M -
- Mfr # AXG94547
- Zoro # G9413025
product price:Â
$
76.99
/ea
Key Features
End 1 Connection Type
LC Network - Male
End 2 Connection Type
ST Network - Male
Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
10 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG94547
- Zoro #
- G9413025
- UPC #
- 841280143069
- Country of Origin
- Unknown
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Bandwidth
- 10 Gbps
- Cable Length
- 49.21 ft
Details
- Item
- Fiber Optic Cable
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- ST Network - Male
- Standards
- TAA Compliant
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Aqua
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- Jacket Color
- Aqua
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.