Shop AXIOM
See all product information
Create Account
Sc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 3M - Taa
- Mfr # AXG92718
- Zoro # G0650156
product price:Â
$
40.49
/ea
Key Features
End 2 Connection Type
SC Network - Male
Core Dimension
9 µm
Jacket Color
Yellow
Cable Length
9.84 ft
Mode
Single Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92718
- Zoro #
- G0650156
- UPC #
- 8412801004354
- Country of Origin
- Unknown
- End 2 Connection Type
- SC Network - Male
- Jacket Color
- Yellow
- Mode
- Single Mode
- For Use With
- Network Device
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
Dimensions
- Core Dimension
- 9 µm
- Cable Length
- 9.84 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.