Shop AXIOM
See all product information
Create Account
Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 6M
- Mfr # LCSCSD9Y-6M-AX
- Zoro # G0545871
product price:Â
$
29.15
/ea
Key Features
Item - Data Cable
Network Cable
Fiber Optic Connector Type
SC Network - Male; LC Network - Male
For Use With
Network Device
Core Dimension - Fiber Optic Cable
9/125 µm
Length - Patch Cord
19.69 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSCSD9Y-6M-AX
- Zoro #
- G0545871
- UPC #
- 845282092554
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SC Network - Male; LC Network - Male
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Single-Mode
- Color
- Yellow
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Yellow
- End 1 Connection Type
- SC Network - Male
- Mode
- Single Mode
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 19.69 ft
- Cable Length
- 19.69 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.