Lc/St Multimode Duplex Om4 50/125 Fiber Optic Cable 6M
- Mfr # LCSTOM4MD6M-AX
- Zoro # G0765166
product price:Â
$
33.89
/ea
Key Features
Core Dimension - Fiber Optic Cable
50/125 µm
Bandwidth - Fiber Optic Cable
100 Gbps
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Single Mode/Multi-Mode
Multi-Mode
Item - Data Cable
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSTOM4MD6M-AX
- Zoro #
- G0765166
- UPC #
- 841280113734
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Patch Cable
- For Use With
- Network Device
- Color
- Aqua
- Cable Type
- Fiber Optic
- Item
- Network Cable
- Mode
- Multi Mode
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Aqua
- End 1 Connection Type
- LC Network - Male
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Bandwidth - Fiber Optic Cable
- 100 Gbps
- Length - Patch Cord
- 19.69 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 19.69 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.