Shop AXIOM
See all product information
Create Account
Lc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 15M - Taa
- Mfr # AXG94702
- Zoro # G9486945
product price:Â
$
64.99
/ea
Key Features
Standards
TAA Compliant
Features
Crush Resistant
Core Dimension - Fiber Optic Cable
9/125 µm
Length - Patch Cord
49.21 ft
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94702
- Zoro #
- G9486945
- UPC #
- 841280150692
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Features
- Crush Resistant
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Single-Mode
- Color
- Yellow
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Yellow
- End 1 Connection Type
- LC Network - Male
- Mode
- Single Mode
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 49.21 ft
- Core Dimension
- 9 µm
- Cable Length
- 49.21 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.