Shop AXIOM
See all product information
Create Account
Lc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 4M
- Mfr # LCSTSD9Y-4M-AX
- Zoro # G0523788
product price:Â
$
28.39
/ea
Key Features
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Length - Patch Cord
13.12 ft
Item - Data Cable
Network Cable
Core Dimension - Fiber Optic Cable
9/125 µm
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSTSD9Y-4M-AX
- Zoro #
- G0523788
- UPC #
- 845282083880
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Item - Data Cable
- Network Cable
- Color
- Yellow
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Single-Mode
- Cable Type
- Fiber Optic
- Mode
- Single Mode
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- ST Network - Male
- Item
- Network Cable
- Jacket Color
- Yellow
Dimensions
- Length - Patch Cord
- 13.12 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Clad Dimension
- 125 µm
- Cable Length
- 13.12 ft
- Core Dimension
- 9 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.