Lc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 9M - Taa
- Mfr # AXG94700
- Zoro # G9552885
product price:Â
$
67.99
/ea
Key Features
Standards
TAA Compliant
For Use With
Network Device
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Single Mode/Multi-Mode
Single-Mode
Length - Patch Cord
29.53 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94700
- Zoro #
- G9552885
- UPC #
- 841280157738
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- For Use With
- Network Device
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Single Mode/Multi-Mode
- Single-Mode
- Color
- Yellow
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Mode
- Single Mode
- End 2 Connection Type
- ST Network - Male
- Item
- Network Cable
- Jacket Color
- Yellow
- End 1 Connection Type
- LC Network - Male
Dimensions
- Length - Patch Cord
- 29.53 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Core Dimension
- 9 µm
- Cable Length
- 29.53 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.