Shop AXIOM
See all product information
Create Account
MFA7U10-H030: 400GBASE-AOC OSFP TO 2 QSFP56 ACTIVE OPTICAL CABLE MELLANOX
- Mfr # MFA7U10-H030-AX
- Zoro # G022915495
product price:Â
$
2,342.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
QSFP56 Network
End 1 Connection Type
OSFP Network
Cable Length
98.43 ft
Features
AOC Technology
For Use With
Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFA7U10-H030-AX
- Zoro #
- G022915495
- UPC #
- 198105034881
- Country of Origin
- China
- End 2 Connection Type
- QSFP56 Network
- End 1 Connection Type
- OSFP Network
- Features
- AOC Technology
- For Use With
- Switch
- Item
- Network Cable
Dimensions
- Cable Length
- 98.43 ft
Description
AXIOM MFA7U10-H030: 400GBASE-AOC OSFP TO 2 QSFP56 ACTIVE OPTICAL CABLE MELLANOX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.