MPO-4 LC OM3 BREAKOUT CABLE 15M
- Mfr # AXG96622
- Zoro # G010873202
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Jacket Type
OFNP
Features
Tensile Strength
Jacket Color
Aqua
Cable Length
49.21 ft
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96622
- Zoro #
- G010873202
- UPC #
- 840177896972
- Country of Origin
- United States
- Jacket Type
- OFNP
- Features
- Tensile Strength
- Jacket Color
- Aqua
- Simplex/Duplex/Multifiber
- Duplex
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- MTP/MPO Network - Female
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
Dimensions
- Cable Length
- 49.21 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.