Shop AXIOM
See all product information
Create Account
Mpo Female To 4 Lc Multimode Om4 50/125 Fiber Optic Breakout
- Mfr # MP8LCOM4R8M-AX
- Zoro # G9325604
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi-mode
Color
Aqua
Features
Crush Resistant
Cable Length
26.25 ft
End 1 Connection Type
MPO Network - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP8LCOM4R8M-AX
- Zoro #
- G9325604
- UPC #
- 841280127373
- Country of Origin
- Unknown
- Item
- Network Cable
- Mode
- Multi-mode
- Color
- Aqua
- Features
- Crush Resistant
- End 1 Connection Type
- MPO Network - Female
- For Use With
- Network Device
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
Dimensions
- Cable Length
- 26.25 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.