Shop AXIOM
See all product information
Create Account
MPO FEMALE TO MPO FEMALE MULTIMODE OM4 50/125 FIBER OPTIC CABLE - 1.5M - TAA
- Mfr # AXG104087
- Zoro # G123564608
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Features
Latching Connector
For Use With
Antenna
Cable Length
4.92 ft
Fiber Count
12
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG104087
- Zoro #
- G123564608
- UPC #
- 198105037400
- Country of Origin
- China
- Features
- Latching Connector
- For Use With
- Antenna
- Fiber Count
- 12
- Item
- Network Cable
- Mode
- Multi Mode
- End 2 Connection Type
- MPO Network - Female
- End 1 Connection Type
- MPO Network - Female
Dimensions
- Cable Length
- 4.92 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.