Shop AXIOM
See all product information
Create Account
MPO FEMALE TO MPO FEMALE SINGLEMODE 9/125 FIBER OPTIC CABLE - 1M
- Mfr # MFP7E30-N001-AX
- Zoro # G123960608
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Cable Length
3.28 ft
Core Dimension
9 µm
End 1 Connection Type
MPO Network - Female
End 2 Connection Type
MPO Network - Female
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFP7E30-N001-AX
- Zoro #
- G123960608
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 3.28 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Details
- End 1 Connection Type
- MPO Network - Female
- End 2 Connection Type
- MPO Network - Female
- For Use With
- Network Device
- Mode
- Single Mode
- Item
- Network Cable
- Features
- Latching Connector
- Fiber Count
- 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.