Shop AXIOM
See all product information
Create Account
Mpo Male/Mpo Male Multimode Om3 50/125 Fiber Optic Cable - 15M
- Mfr # MPOMMOM315M-AX
- Zoro # G0633356
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Length - Patch Cord
49.21 ft
For Use With
Network Device
Item - Data Cable
Network Cable
Fiber Optic Connector Type
MPO Network - Male; MPO Network - Male
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPOMMOM315M-AX
- Zoro #
- G0633356
- UPC #
- 845282095043
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 49.21 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
Details
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- MPO Network - Male; MPO Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Features
- Environmentally Friendly
- Color
- Aqua
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.