Shop AXIOM
See all product information
Create Account
OSFP DAC CABLE FOR MELLANOX 2M
- Mfr # MCP4Y10-N002-FLT-AX
- Zoro # G422605903
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Features
InfiniBand NDR
End 1 Connection Type
OSFP Network
Cable Length
6.56 ft
End 2 Connection Type
OSFP Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP4Y10-N002-FLT-AX
- Zoro #
- G422605903
- UPC #
- 198105033471
- Country of Origin
- China
- Item
- Network Cable
- Features
- InfiniBand NDR
- End 1 Connection Type
- OSFP Network
- End 2 Connection Type
- OSFP Network
Dimensions
- Cable Length
- 6.56 ft
Description
AXIOM OSFP DAC CABLE FOR MELLANOX 2M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.