Qsfp28 Aoc Cable For Mellanox 3M
- Mfr # MFA1A00-C003-AX
- Zoro # G9492265
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Color
Black
Cable Length
9.84 ft
Features
Active Optical Technology (AOT)
Data Transfer Rate
100 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFA1A00-C003-AX
- Zoro #
- G9492265
- UPC #
- 841280157127
- Country of Origin
- Unknown
- Cable Type
- Fiber Optic
- Color
- Black
- Item
- Network Cable
- Features
- Active Optical Technology (AOT)
- Data Transfer Rate
- 100 Gbps
- Series
- LinkX
- Connector Type on First End
- QSFP28 Network
- Device Supported
- Network Device
- Connector Type on Second End
- QSFP28 Network
Dimensions
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.