Shop AXIOM
See all product information
Create Account
Sc-Lc Fiber Cable Hp Compatible 5M # 221691-B22
- Mfr # 221691-B22-AX
- Zoro # G0366041
product price:Â
$
28.79
/ea
Key Features
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
For Use With
Network Device
Connector Type - Patch Cord
SC Network - Male; LC Network - Male
Length - Patch Cord
16.4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221691-B22-AX
- Zoro #
- G0366041
- UPC #
- 845282060669
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 16.4 ft
- Cable Length
- 16.40 ft
Details
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- For Use With
- Network Device
- Connector Type - Patch Cord
- SC Network - Male; LC Network - Male
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- SC Network - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.