Sc/Sc Os2 Fiber Cable 6M
- Mfr # SCSCSD9Y-6M-AX
- Zoro # G0519542
product price:Â
$
25.69
/ea
Key Features
Length - Patch Cord
19.69 ft
Item - Data Cable
Network Cable
Core Dimension - Fiber Optic Cable
9/125 µm
Fiber Optic Connector Type
SC Network - Male; SC Network - Male
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSCSD9Y-6M-AX
- Zoro #
- G0519542
- UPC #
- 845282092721
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 19.69 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 19.69 ft
Details
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- Color
- Yellow
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Single-Mode
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- SC Network - Male
- Mode
- Single Mode
- Jacket Color
- Yellow
- End 1 Connection Type
- SC Network - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.