Shop AXIOM
See all product information
Create Account
Sc/St Multimode Duplex Om1 62.5/125 Fiber Optic Cable 3M - Taa
- Mfr # AXG92643
- Zoro # G9488290
product price:Â
$
37.99
/ea
Key Features
Standards
TAA Compliant
Core Dimension - Fiber Optic Cable
62.5/125 µm
Length - Patch Cord
9.84 ft
Features
Crush Resistant
Fiber Optic Connector Type
SC Network - Male; ST Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92643
- Zoro #
- G9488290
- UPC #
- 841280151354
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Features
- Crush Resistant
- Fiber Optic Connector Type
- SC Network - Male; ST Network - Male
- For Use With
- Network Device
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Orange
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- Mode
- Multi Mode
Dimensions
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Length - Patch Cord
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.