Sc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 0.5M
- Mfr # SCSTSD9Y-05M-AX
- Zoro # G0042641
product price:Â
$
20.15
/ea
Key Features
Core Dimension - Fiber Optic Cable
9/125 µm
Bandwidth - Fiber Optic Cable
1 Gbps
Single Mode/Multi-Mode
Single-Mode
Length - Patch Cord
1.64 ft
Fiber Optic Connector Type
SC Network - Male; ST Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSTSD9Y-05M-AX
- Zoro #
- G0042641
- UPC #
- 841280195105
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Bandwidth - Fiber Optic Cable
- 1 Gbps
- Length - Patch Cord
- 1.64 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 1.64 ft
Details
- Single Mode/Multi-Mode
- Single-Mode
- Fiber Optic Connector Type
- SC Network - Male; ST Network - Male
- Item - Data Cable
- Network Cable
- Color
- Yellow
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- End 1 Connection Type
- SC Network - Male
- Item
- Network Cable
- Jacket Color
- Yellow
- End 2 Connection Type
- ST Network - Male
- Mode
- Single Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.