Shop AXIOM
See all product information
Create Account
Sc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 40M - Taa
- Mfr # AXG100064
- Zoro # G0057929
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Single Mode/Multi-Mode
Single-Mode
Item - Data Cable
Network Cable
Bandwidth - Fiber Optic Cable
1 Gbps
Core Dimension - Fiber Optic Cable
9/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG100064
- Zoro #
- G0057929
- UPC #
- 841280195266
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Single Mode/Multi-Mode
- Single-Mode
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SC Network - Male; ST Network - Male
- Color
- Yellow
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Yellow
- End 1 Connection Type
- SC Network - Male
- Mode
- Single Mode
- Item
- Network Cable
Dimensions
- Bandwidth - Fiber Optic Cable
- 1 Gbps
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 131.23 ft
- Cable Length
- 131.23 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.