St/St 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 10M
- Mfr # STST10GA-10M-AX
- Zoro # G0789867
product price:Â
$
58.89
/ea
Key Features
For Use With
Network Device
Fiber Optic Connector Type
ST Network - Male; ST Network - Male
Features
Crush Resistant
Length - Patch Cord
32.81 ft
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STST10GA-10M-AX
- Zoro #
- G0789867
- UPC #
- 841280115264
- Country of Origin
- Unknown
- For Use With
- Network Device
- Fiber Optic Connector Type
- ST Network - Male; ST Network - Male
- Features
- Crush Resistant
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Network Cable
- Color
- Aqua
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 1 Connection Type
- ST Network - Male
- End 2 Connection Type
- ST Network - Male
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 32.81 ft
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Clad Dimension
- 125 µm
- Cable Length
- 32.81 ft
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.