Shop AXIOM
See all product information
Create Account
St/St 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 2M
- Mfr # STST10GA-2M-AX
- Zoro # G0784468
product price:Â
$
33.19
/ea
Key Features
Length - Patch Cord
6.56 ft
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Features
Crush Resistant
Fiber Optic Connector Type
ST Network - Male; ST Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STST10GA-2M-AX
- Zoro #
- G0784468
- UPC #
- 841280115189
- Country of Origin
- Unknown
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Features
- Crush Resistant
- Fiber Optic Connector Type
- ST Network - Male; ST Network - Male
- Item - Data Cable
- Network Cable
- Color
- Aqua
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- End 1 Connection Type
- ST Network - Male
- End 2 Connection Type
- ST Network - Male
- Item
- Network Cable
- Jacket Color
- Aqua
Dimensions
- Length - Patch Cord
- 6.56 ft
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Clad Dimension
- 125 µm
- Cable Length
- 6.56 ft
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.