Shop AXIOM
See all product information
Create Account
St/St Os2 Fiber Cable 25M
- Mfr # STSTSD9Y-25M-AX
- Zoro # G0545479
product price:Â
$
39.69
/ea
Key Features
Single Mode/Multi-Mode
Single-Mode
Core Dimension - Fiber Optic Cable
9/125 µm
Length - Patch Cord
82.02 ft
Fiber Optic Connector Type
ST Network - Male; ST Network - Male
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STSTSD9Y-25M-AX
- Zoro #
- G0545479
- UPC #
- 845282093001
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 82.02 ft
- Cable Length
- 82.02 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Details
- Single Mode/Multi-Mode
- Single-Mode
- Fiber Optic Connector Type
- ST Network - Male; ST Network - Male
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Color
- Yellow
- Cable Type
- Fiber Optic
- Jacket Color
- Yellow
- End 2 Connection Type
- ST Network - Male
- Item
- Network Cable
- End 1 Connection Type
- ST Network - Male
- Mode
- Single Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.