Shop AXIOM
See all product information
Create Account
Vhdci-Vhdci Offset Cable Hp Compatible 6Ft
- Mfr # 341174-B21-AX
- Zoro # G0375546
product price:Â
$
83.69
/ea
Key Features
Cable Type
SCSI
Cable Length
6 ft
Connector on Second End Details
(1) VHDCI SCSI - Male
Connector on First End Details
(1) VHDCI - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341174-B21-AX
- Zoro #
- G0375546
- UPC #
- 845282060454
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Cable Type
- SCSI
- Item
- Data Transfer Cable
- Connector on Second End Details
- (1) VHDCI SCSI - Male
- Connector on First End Details
- (1) VHDCI - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.