X-QSFP-4SFP10G-CU3M: 40GBASE-CR4 QSFP+ TO 4 10GBASE-CU SFP+ PASSIVE DAC CABLE N
- Mfr # X-QSFP-4SFP10G-CU3M-AX
- Zoro # G522915841
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP+ Network
End 2 Connection Type
SFP+ Network
Jacket Material
Copper
For Use With
Switch
Cable Length
9.84 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-QSFP-4SFP10G-CU3M-AX
- Zoro #
- G522915841
- UPC #
- 198105033884
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- QSFP+ Network
- End 2 Connection Type
- SFP+ Network
- Jacket Material
- Copper
- For Use With
- Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.