Shop All Pegboard Hooks
Azar Displays
1.125"W x 0.5"D x 0.75"H Metal U-Hook: 0.148" Dia., PK20
Mfr # 700020
Zoro # G3654348
product price: $8.99
/pk 20, $0.45/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 0.5 in
- Height 0.75 in
- Length 1.125 in
- Color Metal Finish
Product Information
- Brand Azar Displays
- MFR # 700020
- Zoro # G3654348
- UPC # 736211143884
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Width | 0.5 in |
Height | 0.75 in |
Length | 1.125 in |
Diameter | 0.148 in |
Details
Description
Galvanized metal U-Hook for slatwall & pegboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. FUTABA White 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253182155)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, Ivory, 16 in L (QUS255IV)
- ZORO SELECT Pipe, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (2ZJ79)
- AZAR DISPLAYS 4 in L Metal Wire Hook, 0.148 in Dia, 1.75 in H, 1.25 in W, PK50 (700884)
- AZAR DISPLAYS 12" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701242)
- AZAR DISPLAYS 4" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800074-BLK)
- AZAR DISPLAYS Plastic Overlay for 4" Hook For Paper Labels (Hooks not included), PK50 (700894)
- AZAR DISPLAYS 10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701240)
- AZAR DISPLAYS 2"W x 1.25"H Flip Scan Label Holder, PK50 (700840)
- KENNEDY Wrench Set Holder, 1" L, 4 -1/2" W (99842)
- Azar Displays Pegboard Hooks