Shop AZAR DISPLAYS
See all product information
Create Account
Angled L-Shaped Sign Holder 8.5" x 11", Flexible Plastic, 3PK
- Mfr # 112430-3PK
- Zoro # G922970525
product price:
$
13.69
/ea
Key Features
Width
8.5 in
Color
Clear
Height
11 in
Material
Flexible Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 112430-3PK
- Zoro #
- G922970525
- UPC #
- 850075228584
- Country of Origin
- China
- Item
- Sign Holder
- Color
- Clear
- Material
- Flexible Plastic
Dimensions
- Width
- 8.5 in
- Height
- 11 in
- Length
- 3.25 in
Description
Showcase your signage in style with Azar Displays' L-Shaped Sign Holder — the perfect blend of durability, clarity, and versatility for retail, office, and hospitality environments. Measuring 8.5 Inches x 11 Inches, this letter-sized clear slanted sign holder is crafted from high-quality flexible plastic that resists cracking while providing a sleek, professional look for menus, advertisements, promotions, or directional signs. The convenient angled self-standing design makes it easy to insert and change your graphics in seconds. Simply slide your printed sheet in from the side for a snug, glare-free fit that stays upright on any flat surface. The angle is designed at a perfect slant to allow your sign the best view. The L-shape frame is ideal for countertops, tabletops, reception desks, and point-of-purchase areas. These sign holders help you communicate clearly and attract attention where it matters most. Sold in a cost-effective 3-pack, these sign frames offer both quality and value; perfect for restaurants, stores, offices, trade shows, and events. Keep your marketing materials protected and looking sharp and professional with these durable, easy-to-use display holders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.