Shop AZAR DISPLAYS
See all product information
Create Account
Top Load Sign Holder 8.5" x 11", Flexible Plastic, 3PK
- Mfr # 142430-3PK
- Zoro # G222970522
product price:Â
$
15.79
/ea
Key Features
Height
11 in
Material
Flexible Plastic
Width
8.5 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 142430-3PK
- Zoro #
- G222970522
- UPC #
- 850075228607
- Country of Origin
- China
- Material
- Flexible Plastic
- Item
- Sign Holder
- Color
- Clear
Dimensions
- Length
- 3 in
- Height
- 11 in
- Width
- 8.5 in
Description
Present your signage with a clean, professional style using Azar Displays’ Top Load Sign Holder. This 8.5" x 11"; portrait letter-size frame is the ideal solution for showcasing menus, promotions, product information, or directional signage in retail stores, restaurants, offices, trade shows, and more. Made from durable, clear PETG plastic, this T-sign holder offers excellent clarity, flexibility, and impact resistance, making it a safer and longer-lasting alternative to traditional acrylic. The top-loading vertical design allows for quick and easy insert changes, while the sealed bottom edge helps protect your signage from dust, moisture, and everyday wear, perfect for high-traffic or food-service environments. This freestanding countertop frame features a simple, one-piece construction that provides stability and a polished, modern appearance without bulky supports. Lightweight yet sturdy, it’s ideal for displaying menus on restaurant tables, specials at checkout counters, or informational signage in reception areas. With Azar's PETG sign holders, your printed materials always stay crisp, clean, and clearly visible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.