Shop AZAR DISPLAYS
See all product information
Create Account
Bottom Load Sign Holder 8.5" x 11", Flexible Plastic, 3PK
- Mfr # 152430-3PK
- Zoro # G322970521
product price:Â
$
14.45
/ea
Key Features
Material
Flexible Plastic
Width
8.5 in
Height
11 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152430-3PK
- Zoro #
- G322970521
- UPC #
- 850075228591
- Country of Origin
- China
- Material
- Flexible Plastic
- Item
- Sign Holder
- Color
- Clear
Dimensions
- Length
- 4 in
- Width
- 8.5 in
- Height
- 11 in
Description
Showcase your signage with style and stability using Azar Displays' Bottom Load Sign Holder. Designed for universal use, this 8.5 Inches x 11 Inches, letter-size clear T-Sign is perfect for retail stores, restaurants, offices, trade shows, schools, and homes. Crafted from durable PETG plastic, the two sided frame offers superior impact resistance and flexibility compared to traditional acrylic, ensuring long-lasting clarity and performance in high-traffic environments. The portrait-oriented, double-sided design allows for two-way viewing, maximizing visibility for menus, promotions, product information, price lists, or directional signage. Easily insert your printed materials through the bottom-loading slot for quick updates and a clean, professional look. Supported by wide double stabilizing feet, this two sided countertop sign holder stands securely on any flat surface, deal for checkouts, reception areas, restaurant tables, retail shelves, and trade show booths. Whether you’re promoting daily specials, displaying safety information, or organizing office signage, Azar's dual sided PETG sign holder delivers crystal-clear presentation and everyday reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.