Charcoal Two-Sided Pegboard Floor Display On Revolving Studio Base with 50 6in Black Hooks

  • Mfr # 700780-CHA-6B50

  • Zoro # G916289893


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Mfr. Series
700780
Material
High Impact Styrene
Overall Height
65 in
Panel Color
Charcoal
Includes
(50) Black 6" Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700780-CHA-6B50
Zoro #
G916289893
UPC #
850075000000
Country of Origin
United States

Dimensions

Overall Height
65 in
Length
17 in
Panel (H x W)
16" W x 60" H
Overall Width
17 in

Details

Mfr. Series
700780
Material
High Impact Styrene
Item
Two-Sided Pegboard Floor Display On Revolving Studio Base
Panel Color
Charcoal
Color
Charcoal
Includes
(50) Black 6" Hooks

Description

Showcase your products with style and efficiency using Azar Displays two-sided revolving pegboard display. Designed for maximum visibility and accessibility, this floor unit features a sleek injection molded plastic round base that rotates smoothly to provide a 360-degree shopping experience. The display is easy to assemble without the need for tools and comes with 50 six-inch hooks for convenient product placement. Ideal for convenience stores, department stores, tradeshows, or any retail setting, this freestanding fixture is built to withstand heavy foot traffic and is simple to clean and maintain.


  • Smooth rotating round base delivers full 360-degree product visibility, effortless customer browsing, and a sleek space-saving footprint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products