Clear Acrylic 1/2" Thick Riser w/ Bumpers, 11.75"L x 7.75"W x 2"H
- Mfr # 515370-1PK
- Zoro # G722970510
product price:Â
$
28.45
/ea
Key Features
Height
2 in
Width
7.75 in
Length
11.75 in
Material
Acrylic
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515370-1PK
- Zoro #
- G722970510
- UPC #
- 850075228928
- Country of Origin
- United States
- Material
- Acrylic
- Item
- Riser
- Color
- Clear
Dimensions
- Height
- 2 in
- Width
- 7.75 in
- Length
- 11.75 in
Description
Showcase products with clarity and professionalism using our Clear Acrylic Half Inch Thick Riser with Bumpers. Constructed from durable, crystal-clear half inch thick acrylic, this premium riser delivers a clean, modern display platform built to support light or heavy merchandise while maintaining a high-end look. Strategically placed protective rubber bumpers prevent sliding and protect surfaces, making it ideal for high-traffic retail environments, showrooms, and trade show displays. The elevated platform increases product visibility, creates height variation, and enhances visual merchandising impact. Whether used on retail counters, shelf displays, showcases, catering events, or corporate environments, this acrylic riser offers the perfect combination of strength, clarity, and versatility. From cosmetics and tech accessories to collectibles, electronics, boxed merchandise, food, and promotional materials - this riser is designed to help businesses present products in a professional and engaging way.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.