Shop VEVOR
See all product information
Create Account
Trade Show Display Podium Table Counter Stand 77.95x15.16x34.65" Folding
- Mfr # DX9930-B
- Zoro # G423372187
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum + MDF Board + Oxford Cloth
Length
77.96 in
Height
15.16 in
Width
34.65 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DX9930-B
- Zoro #
- G423372187
- UPC #
- 197988630173
- Country of Origin
- China
- Material
- Aluminum + MDF Board + Oxford Cloth
- Item
- Trade Show Counter
- Color
- Black
Dimensions
- Length
- 77.96 in
- Height
- 15.16 in
- Width
- 34.65 in
Description
VEVOR Extra Long Folding Portable Bar Table - Tradeshow Podium Table for Indoor, Outdoor, Party, Picnic, Exhibition, Includes Carrying Case, Storage Shelf and Black Skirt, 77.95" x 15.16" x 34.65" Durable Materials Strong and Spacious Easy-Breezy Setup Lightweight and On-the-Go Fits Everywhere Multifunctional Polyester Cloth Max Load on Tabletop: 111 lbs/50 kg,Skirt Size: 103.15 x 27.56 in/2620 x 700 mm,Carrying Bag Size: 40.16 x 4.72 x 17.52 in/1020 x 120 x 445 mm,Color: Black,Item Model Number: DX9930-B,Max Load on Shelf: 66.7 lbs/30 kg,Product Weight: 21.2 lbs/9.6 kg,Material: Aluminum + MDF Board + Oxford Cloth,Product Size: 77.95 x 15.16 x 34.65 in/1980 x 385 x 880 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.