Shop AZAR DISPLAYS
See all product information
Create Account
Diamond Pattern Storage Tote Bin Set with Lids, 3PK
- Mfr # 556903-SET
- Zoro # G823942324
product price:Â
$
29.65
/pk of 3, $9.88/ea
Key Features
Overall Length
11.5 in
Color
Clear
For Use With
Storage, organization
Overall Height
5 in
Overall Width
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556903-SET
- Zoro #
- G823942324
- UPC #
- 850082730360
- Country of Origin
- China
- Item
- Diamond Pattern Storage Tote Bin Set with Lids
- Color
- Clear
- For Use With
- Storage, organization
- Material
- Plastic
- Type
- Rip Claw
Dimensions
- Overall Length
- 11.5 in
- Overall Height
- 5 in
- Overall Width
- 7.75 in
Description
Upgrade your organization with this stylish 3-piece set of Diamond Tote Bins with Lids, designed to bring both function and modern elegance to any space. This convenient set includes small, medium, and large storage bins, making it easy to organize a wide variety of household essentials while maximizing storage efficiency. The sleek diamond-pattern design adds a decorative touch that looks great in bathrooms, kitchens, pantries, offices, closets, laundry rooms, and more. Each tote bin features a matching lid to help keep contents protected, dust-free, and neatly concealed for a clean, clutter-free appearance. Use them to store toiletries, cosmetics, snacks, craft supplies, office accessories, cleaning products, toys, pet supplies, and everyday essentials. Lightweight yet durable, these versatile storage containers are easy to move, stack, and incorporate into any home or workspace decor. Perfect for creating a more organized and polished environment throughout your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.