Shop AZAR DISPLAYS
See all product information
Create Account
Three Tier Tilt Organizer
- Mfr # 556762
- Zoro # G922970495
product price:Â
$
9.99
/ea
Key Features
Color
Clear
Material
PET
Overall Height
9.87 in
Overall Width
3.12 in
Overall Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556762
- Zoro #
- G922970495
- UPC #
- 850082730124
- Country of Origin
- China
- Color
- Clear
- Material
- PET
- Item
- Organizer
Dimensions
- Overall Height
- 9.87 in
- Overall Width
- 3.12 in
- Overall Length
- 4.75 in
Description
Keep your essentials upright, visible, and beautifully organized with this three tier tilt organizer. Designed with three angled compartments, this clear organizer makes it easy to store and access pencils, pens, cosmetic wands, mascara, lip liners, lip gloss, and other small beauty must-haves. Crafted from durable, crystal-clear PET plastic, the tiered tilt design keeps items neatly separated while allowing you to quickly grab what you need. The vertical structure maximizes counter space, making it ideal for bathroom vanities, makeup tables, desks, dorm rooms, and workspaces. Perfect for organizing beauty tools, office supplies, craft materials, and everyday accessories, this sleek and modern organizer keeps clutter contained while adding a clean, minimalist touch to any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.