Diamond Tote with Lid, Medium, 2PK
- Mfr # 556912-2PK
- Zoro # G623942326
product price:Â
$
18.79
/pk of 2, $9.40/ea
Key Features
Overall Height
5.5 in
For Use With
Storage, organization
Material
Plastic
Overall Length
8.5 in
Overall Width
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556912-2PK
- Zoro #
- G623942326
- UPC #
- 850082730384
- Country of Origin
- China
- For Use With
- Storage, organization
- Material
- Plastic
- Item
- Diamond Tote with Lid
- Color
- Clear
Dimensions
- Overall Height
- 5.5 in
- Overall Length
- 8.5 in
- Overall Width
- 6.75 in
Description
Bring modern style and functional organization to your home with this set of two Large Diamond Tote Bins with Lids. Featuring a contemporary diamond-pattern design, these versatile storage containers offer an attractive solution for reducing clutter while complementing virtually any decor. Their generous size makes them ideal for storing larger household items and everyday essentials throughout your home or office. Each tote includes a matching lid that helps protect contents from dust while maintaining a clean, organized appearance. Use them to organize pantry staples, cleaning supplies, linens, toys, office materials, pet accessories, seasonal items, and more. The durable yet lightweight construction makes the bins easy to move and reposition as your storage needs change. Whether placed on shelves, in closets, under counters, or on desktops, these large storage totes provide a convenient way to maximize space while keeping belongings neatly contained and easy to access. Perfect for creating a more organized, polished, and efficient environment in any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.