Large Organizer Tray, 4PK
- Mfr # 556735-4PK
- Zoro # G822970496
product price:Â
$
22.99
/pk of 4, $5.75/ea
Key Features
Color
Clear
Material
Polystyrene
Stackable
Yes
Overall Length
8.62 in
Overall Width
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556735-4PK
- Zoro #
- G822970496
- UPC #
- 850082730162
- Country of Origin
- China
Dimensions
- Overall Length
- 8.62 in
- Overall Width
- 6-1/2 in
- Overall Height
- 2-1/2 in
Details
- Color
- Clear
- Material
- Polystyrene
- Stackable
- Yes
- Item
- Storage Bin
Description
Keep larger items neatly arranged with these large organizer trays. Designed for flexible home organization, these clear trays provide spacious storage while maintaining a clean, minimalist look. Their transparent design allows you to easily see and access your items, making everyday organization simple and efficient. Made from durable polystyrene, these trays are lightweight yet sturdy enough for daily use throughout your home. The open-top design provides easy access to contents, while the stackable feature allows you to maximize vertical storage and keep spaces tidy when not in use. Perfect for organizing cosmetics, skincare products, office supplies, kitchen accessories, craft materials, or household essentials, these versatile trays work beautifully inside drawers, on countertops, in cabinets, or on shelves. With four trays included, you can organize multiple spaces at once while keeping everything neatly contained.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.