Double-Foot Sign Holder w/ Trifold Pocket Overall Size: 14"Wx11"H, PK2

  • Mfr # 252053

  • Zoro # G3655684


product price:  $44.39
/pk 2, $22.20/ea

Key Features

Material
Acrylic
Width
14"
Mounting Style
Wall
Color
Clear
length
11"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
252053
Zoro #
G3655684
UPC #
705105022222
Country of Origin
United States

Dimensions

Width
14"
length
11"

Details

Item
Brochure & Gift Card Holders
Material
Acrylic
Mounting Style
Wall
Color
Clear

Description

The double-sided sign holder with attached brochure holder is a great literature display for restaurant menus, hotel concierge desks, hotel registration desks, or any marketing material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.