Shop AZAR DISPLAYS
See all product information
Create Account
Floating Acrylic Gallery Wall Frame Set, 1" Stand off, Gold, 3PK
- Mfr # 105707-GLD
- Zoro # G624161733
product price:Â
$
187.99
/pk of 3, $62.66/ea
Free Shipping & Returns
Key Features
Application
wall-mounted
Includes
Hardware
Holds
(2) 8 in x 10 in & (1) 11 in x 17 in
For Use With
residential/non-residential
Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105707-GLD
- Zoro #
- G624161733
- UPC #
- 850082730650
- Country of Origin
- China
- Application
- wall-mounted
- Includes
- Hardware
- Holds
- (2) 8 in x 10 in & (1) 11 in x 17 in
- For Use With
- residential/non-residential
- Frame Color
- Clear, Gold
- Material
- Acrylic
- Item
- Floating Acrylic Gallery Wall Frame Set
Dimensions
- Width
- 0.5 in
- Length
- 15 in
- Height
- 21 in
Description
Transform any wall into a modern, professional display with this Floating Acrylic Gallery Wall Frame Set. Featuring two 8" x 10" frames and one 11" x 17" frame, this versatile gallery wall kit creates a sophisticated floating presentation for homes, offices, retail stores, restaurants, hotels, healthcare facilities, schools, and more. Each frame is constructed from two crystal-clear 3/16" thick acrylic panels and mounts 1" away from the wall using premium standoff hardware, creating a clean, dimensional appearance that enhances photos, artwork, certificates, signage, branding, menus, and promotional graphics. The frames can be displayed vertically or horizontally and arranged in countless layouts, allowing you to create a gallery wall that complements your space. Changing artwork is quick and easy-simply remove the standoff caps, replace your graphics, and reinstall the panels. Every acrylic panel is protected with a removable blue film to help prevent scratches during shipping and installation. This gallery wall set includes all necessary mounting hardware and installation instructions for a professional-looking display that's built to last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.