Shop AZAR DISPLAYS
See all product information
Create Account
Floating Acrylic Gallery Wall Frame Set, 1" Stand off, Rose-Gold, 3PK
- Mfr # 105704-ROSE
- Zoro # G524161734
product price:Â
$
175.99
/pk of 3, $58.66/ea
Free Shipping & Returns
Key Features
Width
0.5 in
Length
15 in
Material
Acrylic
Height
18 in
Frame Color
Clear, Rose-Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105704-ROSE
- Zoro #
- G524161734
- UPC #
- 850082730612
- Country of Origin
- China
- Item
- Floating Acrylic Gallery Wall Frame Set
- Material
- Acrylic
- Frame Color
- Clear, Rose-Gold
- Includes
- Hardware
- Holds
- (2) 8 in x 10 in & (1) 11 in x 14 in
- Application
- wall-mounted
- For Use With
- residential/non-residential
Dimensions
- Width
- 0.5 in
- Length
- 15 in
- Height
- 18 in
Description
Create a polished, modern display with the Floating Acrylic Gallery Wall Set, featuring two 8" x 10" floating frames and one 11" x 14" floating frame with 1" standoff hardware. Designed for both home decor and professional environments, this acrylic gallery wall kit offers a clean, upscale way to showcase artwork, photography, certificates, branding, menus, signage, awards, maps, and more. Each frame is made with two high-quality 3/16" thick acrylic panels that hold your graphic securely while creating a sleek floating effect. The included 1" standoff hardware positions each frame away from the wall for added dimension, giving your display a premium gallery-style appearance. Frames can be mounted vertically or horizontally, allowing you to create a layout that fits your space, style, and content. This set is ideal for living rooms, hallways, offices, lobbies, reception areas, conference rooms, retail stores, restaurants, hotels, schools, universities, healthcare spaces, galleries, and more. Whether you are building a family photo wall, displaying company values, highlighting professional certifications, or creating branded wall decor, this floating acrylic frame set delivers a clean and contemporary presentation. Artwork is easy to change by removing the standoff caps and swapping graphics between the acrylic panels. Each acrylic panel includes a blue protective film to help prevent scratching during shipping and handling; simply remove the film before installation for a clear, professional finish. Complete with hanging hardware and instructions, this customizable gallery wall set is a durable and stylish solution for both B2B and B2C spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.