Shop AZAR DISPLAYS
See all product information
Create Account
Stackable Narrow Pantry Storage Bin Clear Organizer, 4PK
- Mfr # 556754-4PK
- Zoro # G822970502
product price:Â
$
24.59
/pk of 4, $6.15/ea
Key Features
Color
Clear
Material
PET
Stackable
Yes
Overall Length
12.87 in
Overall Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556754-4PK
- Zoro #
- G822970502
- UPC #
- 850082730018
- Country of Origin
- China
Dimensions
- Overall Length
- 12.87 in
- Overall Width
- 4.5 in
- Overall Height
- 5 in
Details
- Color
- Clear
- Material
- PET
- Stackable
- Yes
- Item
- Storage Bin
Description
Maximize space and keep everyday essentials beautifully organized with the stackable narrow pantry storage bin clear organizer. Designed with a slim profile, these clear PET storage bins are perfect for creating tidy, functional storage in pantries, refrigerators, cabinets, and countertops without taking up valuable space. The transparent construction makes it easy to quickly identify contents, helping streamline meal prep, snack organization, and household storage. Built-in side handles provide a comfortable grip for effortless pulling, lifting, and repositioning, while the stackable design allows you to expand vertical storage and keep shelves clutter-free. Ideal for organizing snacks, spice packets, drink pouches, produce, cleaning supplies, and more, these versatile bins bring practical organization to kitchens, bathrooms, laundry rooms, craft spaces, and beyond.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.