Small Clear Stackable Bin, 2PK
- Mfr # 556720-2PK
- Zoro # G822970489
product price:Â
$
13.45
/pk of 2, $6.73/ea
Key Features
Color
Clear
Material
Polystyrene
Stackable
Yes
Overall Length
7-3/4 in
Overall Width
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556720-2PK
- Zoro #
- G822970489
- UPC #
- 850082730087
- Country of Origin
- China
Dimensions
- Overall Length
- 7-3/4 in
- Overall Width
- 5-1/2 in
- Overall Height
- 6.12 in
Details
- Color
- Clear
- Material
- Polystyrene
- Stackable
- Yes
- Item
- Storage Bin
Description
Simplify everyday organization with these small clear stackable bins. Designed with a compact footprint and open-front access, these clear bins make it easy to store and grab small household essentials while keeping shelves and countertops neat and clutter-free. Made from durable, crystal-clear polystyrene (PS), each bin offers excellent visibility so you can quickly see contents without digging or rearranging. The stackable design allows you to build vertical storage, maximizing space in pantries, cabinets, closets, bathrooms, and workspaces. Perfect for organizing snacks, spice packets, beauty products, craft supplies, office accessories, and small household items, these versatile bins create clean, streamlined storage throughout your home. Whether placed on shelves or stacked for added capacity, they offer a practical and modern organization solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.