Two-Tier Clear Organizer, 2PK
- Mfr # 556760-2PK
- Zoro # G022970494
product price:Â
$
24.19
/pk of 2, $12.10/ea
Key Features
Color
Clear
Material
PET
Stackable
Yes
Overall Length
5-1/4 in
Overall Width
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556760-2PK
- Zoro #
- G022970494
- UPC #
- 850082730056
- Country of Origin
- China
- Color
- Clear
- Material
- PET
- Stackable
- Yes
- Item
- Storage Bin
Dimensions
- Overall Length
- 5-1/4 in
- Overall Width
- 6-1/2 in
- Overall Height
- 10.3 in
Description
Keep countertops and shelves neatly organized with the two-tier clear organizer with removable bins. Designed with two stacked compartments, each unit features pull-out removable bins that allow you to easily lift, refill, and transport contents wherever you need them. Made from durable, crystal-clear PET plastic, this organizer offers full visibility so you can quickly identify snacks, coffee pods, tea bags, beauty products, craft supplies, or office accessories. The vertical two-tier design maximizes storage space while maintaining a compact footprint - perfect for kitchens, pantries, bathrooms, breakrooms, and workspaces. The removable bin design makes cleaning and restocking simple and convenient, while the clean, modern look blends seamlessly into any home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.