Snap Hook 1/4 (6 mm) CS ZP
- Mfr # SSH014
- Zoro # G923786118
product price:Â
$
0.41
/ea
Sold in multiples of 40 for
$16.40
Key Features
Overall Length
60 mm
Eye Inside Dia.
9 mm
Material
Carbon Steel
Max. Load Capacity
260 lbs
Finish
Zinc Clear Trivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSH014
- Zoro #
- G923786118
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 60 mm
- Eye Inside Dia.
- 9 mm
Details
- Material
- Carbon Steel
- Max. Load Capacity
- 260 lbs
- Item
- Spring Snap Hooks
- Finish
- Zinc Clear Trivalent
Description
Snap Hook 1/4 (6 mm), Carbon Steel, Zinc Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.