Snap Hook 5/16 (8 mm) 304 SS Polished
- Mfr # SSH516-SS
- Zoro # G123786116
product price:Â
$
2.49
/ea
Sold in multiples of 8 for
$19.92
Key Features
Overall Length
80 mm
Finish
Polished
Max. Load Capacity
500 lbs
Material
Stainless Steel
Eye Inside Dia.
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSH516-SS
- Zoro #
- G123786116
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 80 mm
- Eye Inside Dia.
- 12 mm
Details
- Item
- Spring Snap Hooks
- Finish
- Polished
- Max. Load Capacity
- 500 lbs
- Material
- Stainless Steel
Description
Snap Hook 5/16 (8 mm), 304 Stainless Steel, Polished
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.