Shop AZTEC LIFTING HARDWARE
See all product information
Create Account
Snap Hook 9/32 (7 mm) CS ZP
- Mfr # SSH932
- Zoro # G823786119
product price:Â
$
0.62
/ea
Sold in multiples of 25 for
$15.50
Key Features
Overall Length
70 mm
Finish
Zinc Clear Trivalent
Eye Inside Dia.
10 mm
Max. Load Capacity
400 lbs
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSH932
- Zoro #
- G823786119
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 70 mm
- Eye Inside Dia.
- 10 mm
Details
- Finish
- Zinc Clear Trivalent
- Max. Load Capacity
- 400 lbs
- Material
- Carbon Steel
- Item
- Spring Snap Hooks
Description
Snap Hook 9/32 (7 mm), Carbon Steel, Zinc Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.